Abbotsford
intt104

INTERMATIC T104 208-277V at 60Hz 2-Pole 1-Throw 40Amp 5HP T100 Series 24-Hour Dial Mechanical Time Switch

Price $132.51 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:T104
Documents Documents

Description

T100 Series mechanical time switch is heavy-duty switch that have the highest horsepower ratings in the industry for industrial, commercial and residential applications. Provides direct 24-Hour control of most loads. Control electrical loads up to 40 amps. 1 to 12 ON/OFF operations each day. Minimum ON/OFF times of 1 hour. Manual override. Equipped with one ON and one OFF tripper.

Specifications

Brand Name Intermatic Item Name Analog Timer
Type Electromechanical Supply Voltage 208 - 277 VAC
Timing Range 0 - 1440 min Contact Configuration DPST - 2 NO
Contact Rating 40 A at 120 - 277 VAC (Tungsten), 40 A at 120 - 480 VAC (Resistive) Reset Time 1 minute
Dimensions 5 in L x 3 in W x 7-3/4 in H Amperage Rating 40 A
Frequency Rating 60 Hz Power Source 5 hp
Power Consumption 3 W Number of Poles 2
Terminal Connection Teeter Type Enclosure Type Indoor type 1 metal
Material Metal NEMA Rating NEMA 1
Mounting Wall/Conduit Temperature Rating -40 to 130 °F
Environmental Conditions Indoor Warranty 1 yr
For Use With Lighting, signs Standards cCSAus Certified
Application Commercial, Industrial, Residential, Indoor, HVACR UPC 078275000025

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok