ABB ELECTRIFICATION CANADA INC TEF4-ON TMR ON AF09/Z-380.1-100S 24-240V
Description
4 pole ON-delay electronic timer with 24-240V control circuit voltage and 1 NO and 1 NC auxiliary contacts for NF(Z) contactors and control relays
Specifications
Brand Name | ABB | Item Name | Electronic Timer |
Type | Contactors | Voltage Rating | 24 - 240 V |
Amperage Rating | 1.5 to 3 A | Contact Configuration | 1 NO, 1 NC |
Dimensions | 67.7 mm L x 43 mm W x 41.6 mm H | Frequency Rating | 50/60 Hz |
Time Range | 0.1 to 100 s | Number of Poles | 4 |
Terminal Connection | Screw | Degree of Protection | IP40 |
Temperature Rating | -25 to 70 °C | For Use With | Contactors and Control Relays |
Standards | CB, CE | Application | For use with contactors |
UPC | 888614111448 |
Packages
1 - UNIT - 1 |