Abbotsford
lutmat51mnwh

LUTRON MA-T51MN-WH 600W 600VA 120V 1-Pole/Multi-Location Maestro Countdown Timer Control Switch, White

Price $54.18 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MA-T51MN-WH
Documents Documents

Description

Maestro timers help you save money and energy by automatically turning off lights and fans after a preset time. Using Lutron timers on bathroom exhaust fans can reduce the chance of a costly mold problem, and timers attached to garage lights can add an extra layer of safety when you return home at night.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Countdown Timer Type 1-Pole
Size 2.94 in Voltage Rating 120 V
Amperage Rating 5 A Contact Configuration NO
Color White Dimensions 119 x 75 x 37 mm
Mounting Type Wallbox Standards ANSI/IEEE, UL, cUL Listed, IEC Rated
Application Multi-Location, Lighting Control UPC 027557290845

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok