Abbotsford
intei600wc

INTERMATIC EI600WC 1-Pole 3-Way 20Amp 120-277VAC 12-28VDC 1800/4155W EI600 Series Heavy-Duty Astro Timer, White

Price $97.93 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:EI600WC

Description

EI600 Series electronic decorator astronomic time switch are easy-to-program timers that provide up to 40 events per week. Easy to program for 24-hour or 7-day load control. Auto daylight saving time adjustment (factory enabled). CFL/LED compatible. Astronomic feature provides sunset ON and sunrise OFF settings or combine Astronomic features with specific timed ON/OFF programming. Low battery indicator. Continuously displays time of day, mode and load status. CR2 lithium battery provides a minimum of 2 years of time keeping without AC power. Replaces single-pole or 3-way switches in a variety of applications. Random setting feature available to avoid predictable time controlled look. User program selections are stored in non-volatile memory. Controls all voltage/frequencies with no adjustments required. No neutral required. Manual override feature.

Specifications

Brand Name Intermatic Item Name Digital Timer
Type Astronomic, 1-Pole Voltage Rating 120 - 127 VAC, 12 - 18 VDC
Amperage Rating 15/20 A Contact Configuration SPST - 1 NO
Contact Rating 15 A at 120 VAC (Tungsten Incandescent), 6 A at 208 - 277 VAC (Tungsten Incandescent), 20 A at 120 - 277 VAC (Resistive Heater), 16 A at 120 - 277 VAC (Ballast Magnetic), 4 A at 12 VDC (DC Loads), 2 A at 28 VDC (DC Loads), 5540 W Dimensions 1-3/4 in W x 1.36 in D x 2-3/4 in H
Time Range 1 min - 7 dy Number of Poles 1
HP Rating 1 hp at 120 VAC, 2 hp at 240 VAC Mounting Wall
Material Plastic Color White
Temperature Rating 32 - 122 °F Standards cCSAus Certified, California Title 24 Compliant
Application Incandescent Lighting, Fluorescent Lighting, HVACR, LED Lighting UPC 078275101418

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok