Abbotsford
intej600

INTERMATIC EJ600 1/2HP 12Amp Resistive 1-Pole or 3-Way 120V Digital Electronic Timer, White

Price $74.33 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:EJ600

Description

A 12 A rated timer that provides full 7-day programming capabilities with dusk-to-dawn functionality, ideal for use with medium to low power loads. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.

Specifications

Brand Name Intermatic Item Name Digital Timer
Type 1-Pole Voltage Rating 120 V
Amperage Rating 15 A Contact Configuration SP/3 Way
Contact Rating 15 A (Tungsten Incandescent Single-Gang), 12 A (Tungsten Incandescent Multi-Gang), 12 A at 120 VAC (Resistive Heater), 12 A at 120 VAC (General Purpose) Frequency Rating 60 Hz
Time Range 1 min - 7 dy Number of On/Off Operations Up to 7 per Day
Number of Poles 1 HP Rating 1/2 hp
Mounting Wall/Surface Color White
Temperature Rating 32 - 104 °F Standards cCSAus Certified
Application Incandescent Lighting, Fluorescent Lighting, LED Lighting UPC 078275127876

Packages

6 - UNIT - (6)
Substitutes to this product
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Price $84.69 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok