Abbotsford
intet8015c

INTERMATIC ET8015C 30Amp 120-277VAC ET8000 Series 7-Day Electronic Astronomic Time Switch - Type 1 Steel Enclosure

Price $375.10 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:ET8015C

Description

The ET8000 Series 7-Day Astronomic Time Switches feature independent 7-Day programming to provide flexibility for applications where load switching differs each day of the week. These time switches provide dependable and uncomplicated performance, plus to-the-minute programming for accurate load control and reduced energy costs. Up to 28 ON/28 OFF (56 events) can be preset to automatically repeat. Each event can be applied to any combo of circuits and days. Each circuit is provided with an independently scheduled Astronomic ON event and Astronomic OFF event. The program can be disabled at an time by placing the time switch in the Manual operating mode. Control buttons provide manual control of each circuit independently regardless of the operating mode. All models come with two industrial-grade AAA alkaline batteries to provide time keeping and automatic carryover for a minimum of three years. The batteries are easily replaced in the field without requiring removal of the time switch mechanism or field wiring. Each time switch is housed in a lockable enclosure to protect from vandalism and unauthorized tampering.

Specifications

Brand Name Intermatic Item Name Digital Timer
Type Astronomic, Electronic, 1-Pole Voltage Rating 120 - 277 VAC
Amperage Rating 30 A Contact Configuration SPST - 1 NO
Contact Rating 5 A at 120/240 VAC (Tungsten NO), 30 A at 120/240 VAC (Resistive NO), 20 A at 28 VDC (Resistive NO), 30 A at 120/240 VAC (Inductive NO), 20 A at 120 - 277 VAC (Ballast NO) Dimensions 87.3 x 130.2 x 200.0 mm
Frequency Rating 50/60 Hz Time Range 1 min - 6 dy 23 hr 59 min
Number of Poles 1 Terminal Connection Teeter Type
HP Rating 1 hp at 120 VAC (NO), 2 hp at 240 VAC (NO) Operating Cycles ON-OFF-ON
Mounting Wall/Surface Material Steel
Color Gray Enclosure Type NEMA 1
Temperature Rating -40 to 155 °F For Use With Lighting
Standards cCSAus Certified, California Title 24 Compliant Application Indoor, HVACR, Industrial
UPC 078275089754

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $417.52 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok