Abbotsford
intet1705c

INTERMATIC ET1705C 30Amp 120-277V 1HP/2HP 1-Circuit 1-Pole 1-Throw ET1700 Series 7-Day Electronic Time Switch, Grey

Price $279.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:ET1705C

Description

ET1700 Series 7-day electronic time switch features independent 7-day programming to provide flexibility for applications where load switching differs each day of the week. These time switches provide dependable and uncomplicated performance, plus to-the-minute programming for accurate load control and reduced energy costs. Program can be repeated on a weekly basis. Multi-volt operation from 120-277 VAC, 50/60 Hz. To-the-minute programming for accurate load control and reduced energy costs. Up to 28 setpoints. Automatic Daylight Saving Time (DST) ON/OFF adjustment (factory enabled). Non-volatile EEPROM memory protects programming indefinitely. Temporary override or permanent manual override available via control buttons.

Specifications

Brand Name Intermatic Item Name Digital Timer
Type Electronic, 1-Pole Voltage Rating 120 - 277 VAC
Amperage Rating 30 A Contact Configuration SPST - 1 NO
Contact Rating 5 A at 120/240 VAC (Tungsten NO), 30 A at 120/240 VAC (Resistive NO), 20 A at 28 VDC (Resistive NO), 30 A at 120/240 VAC (Inductive NO), 20 A at 120 - 277 VAC (Ballast NO) Frequency Rating 50/60 Hz
Time Range 1 min - 6 dy 23 hr 59 min Number of Poles 1
Terminal Connection Teeter Type HP Rating 1 hp at 120 VAC (NO), 2 hp at 240 VAC (NO)
Mounting Wall/Surface Material Steel
Color Gray Enclosure Type NEMA 1
Temperature Rating -40 to 155 °F Standards cCSAus Certified, California Title 24 Compliant
Application Indoor, HVACR, Industrial UPC 078275109841

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok