Abbotsford
intst01

INTERMATIC ST01 1-Pole 3-Way ST01 Series Heavy-Duty 7-Day Programmable Timer, White

Price $88.01 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:ST01

Description

The ST01 Series In-Wall Timers are easy-to-program, 4-button programmable timers that allow up to 40 event settings per week. The timers have an Astronomic feature for sunrise and sunset switching.FEATURES:- Easy to program for 24-Hour or 7-Day load control- Auto Daylight Saving Time adjustment- CFL/LED compatible- Astronomic feature provides sunset ON and sunrise OFF settings or combine Astronomic features with specific timed ON/OFF programming- Low battery indicator- Continuously displays time of day, mode and load status- CR2 lithium battery provides up to 2+ years of time keeping without AC power- Replaces single-pole or 3-way switches in a variety of applications- Random setting feature available to avoid predictable time controlled look- User program selections are stored in non-volatile memory- Controls all voltage/frequencies with no adjustments required- No neutral required- Manual override feature

Specifications

Brand Name Intermatic Item Name Digital Timer
Type Heavy Duty, 1-Pole Amperage Rating 15 A
Contact Configuration SP/3 Way Contact Rating 8.3 A at 120 VAC (Tungsten-Incandescent), 15 A at 120 VAC (Resistive-Heater), 8 A at 120 VAC (Ballast-Magnetic), 2000 W
Frequency Rating 50/60 Hz Time Range 7 dy
Number of Poles 1 Terminal Connection Wire Lead
HP Rating 1 hp at 120 VAC, 2 hp at 240 VAC Mounting Wall/Flush
Material Thermoplastic Color White
Temperature Rating 32 - 122 °F Standards cCSAus Certified, California Title 24 Compliant
Application HVACR UPC 078275101432

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $101.85 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok