Abbotsford
lutmat51mnla

LUTRON MA-T51MN-LA 600W 600VA 120V 1-Pole/Multi-Location Maestro Countdown Timer Control Switch, Light Almond

Price $61.27 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MA-T51MN-LA
Documents Documents

Description

Maestro timers help you save money and energy by automatically turning off lights and fans after a preset time. Using Lutron timers on bathroom exhaust fans can reduce the chance of a costly mold problem, and timers attached to garage lights can add an extra layer of safety when you return home at night.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Countdown Timer Switch Type 1-Pole, Multi-Location
Size 2.94 in Voltage Rating 120 V
Amperage Rating 3 - 5 A Contact Configuration NO
Color Light Almond Dimensions 4.69 x 2.94 in
Mounting Type Wallbox Standards UL Listed, cUL Listed, IEC, ANSI/IEEE
Application For Lighting Control UPC 027557290876

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok