Abbotsford
honh8908b1002u

HONEYWELL H8908B1002/U HUMIDISTAT 24VAC WHIDUCT/WALL MNT

Price $112.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HONEYWELL
Manufacturer #:H8908B1002/U

Description

Mechanical humidity controllers provide automatic control of humidifiers and dehumidifiers or ventilators in central heating and air conditioning systems. Fully enclosed, SPST, snap-acting, dust-proof switch is designed for wall or surface duct mounting. H8909 and H46 models include Positive ON-OFF settings permit manual operation of controlled equipment. H600 models have a removable setting knob prevents tampering.

Specifications

Brand Name Resideo Pro Item Name Whole House Humidistat
Measuring Range 10 - 60% Voltage Rating 24 VAC
Color/Finish Premier White Application For Use on Humidification Applications

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok