Abbotsford
pashswf3w

PASS & SEYMOUR HSWF3-W 6Amp 120V HSWF3 Humidity Based Fan Control, White

Price $68.60 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:HSWF3W
Documents Documents

Description

Humidity Based Fan Control, HSW, adds intelligent moisture detection to any fan or ventilation system. HSW senses condensation levels in the air, turns on the fan or ventilation system, and runs it until the room is back to a safe moisture level. HSW has adjustable timer settings for manual time use and adjustable condensation for sensitivity. The capability to adjust the sensitivity level on HSW enables the end user to truly tailor their fan or ventilation system to any environment regardless of room size, climate or season.FEATURES AND BENEFITS:• RoHS Compliant• Turns ON the fan when condensation is present and OFF when dry.• Adjusts sensors to solve moisture problems.• Helps fight mold.• Ultra moisture-sensing adaptive technology (patented).• Manual timer settings from 5-60 minutes.• Great for tenant and family use.• Manual fan control for immediate ventilation.• Manual bathroom lighting control (HSWC only).• Lets you know the fan is ON.• Tamper-proof settings cover.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Humidity Sensor and Fan Control Type Back and Side Wired
Electrical Connection 5-Wire, 14-12 AWG Voltage Rating 120 V
Response Time 5 - 60 min Dimensions 45 mm W x 32 mm D x 105 mm H
Color/Finish White Amperage Rating 6 A
Frequency Rating 60 Hz Wattage Fluorescent: 400 W, Incandescent: 600 W, LED/CFL: 150 W
Mounting Box Standards RoHS
Application Residential UPC 785007057393

Packages

1 - UNIT - 1 10 - UNIT - 10 2800 - SKID - 2800
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok