Abbotsford
murvs2ex

SPARTAN CONTROLS VS2EX 2SPDT Spartan Controls VS2 Series Shock and Vibration Switch, Aluminum

Price $1,118.30 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SPARTAN CONTROLS
Manufacturer #:VS2EX

Description

Shock and vibration switch. Base mount, explosion-proof aluminum alloy housing. Class I, division 1. Groups C and D.

Specifications

Brand Name Spartan Controls Item Name Shock and Vibration Switch
Type Rocker/Button Output Current 5 A
Connection Type Screw Terminal Dimensions 143 mm W x 124 mm D x 162 mm H
Mounting Type Base, Screw Material Aluminum
Color Metallic

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok