SICK WL280-S230 Photoelectric Sensor Manual Adjustment
Description
Photoelectric retro-reflective sensor. Rectangular housing design (light emission). 0.01 to 15 m sensing range maximum. Visible red light. Potentiometer adjustment. 10 m light spot size (distance). Average service life of 100000 hours at 25°C. LED light source with light/dark ratio 1:1. 5 VA power consumption. Relay, electrically isolated output type. Change-over contacts output function. Provide suitable spark suppression for inductive or capacitive loads. -25 to 55°C operating temperature.
Specifications
Brand Name | Sick | Item Name | Photoelectric Sensor |
Type | Manual Adjustment | Voltage Rating | 24 - 240 VAC/DC |
Sensing Distance | 15000 mm | Connection Type | Terminal |
Sensing Mode | Retroreflective | Frequency Rating | 50 Hz |
Degree of Protection | IP66 | Dimensions | 63 mm L x 23.5 mm W x 74.5 mm H |
Application | For Light Switching |
Packages
1 - UNIT - 1 |