Abbotsford
pafrlk285531116

PEPPERL+FUCHS RLK28-55/31/116 240V Pepperl & Fuchs Retroreflective Sensor

Price $387.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PEPPERL+FUCHS
Manufacturer #:RLK28-55/31/116

Description

Retro reflective sensor with polarization filter, plastic ABS housing and plastic pane optical face. Universal series with highly versatile fields of use. Resistant against noise: reliable operation under all conditions. 2 LED's yellow, light up when light beam is free, flash when falling short of the stability control, off when light beam is interrupted. Sensitivity adjustment, light-on/dark-on changeover switch control elements. Terminal compartment with 8 spring-loaded terminals for wire cross section 0.5 to 1.5 mm², insulation stripping 7.5 to 8.5 mm, M16 x 1.5 cable gland connection.

Specifications

Brand Name Pepperl+Fuchs Item Name Photoelectric Sensor
Voltage Rating 12 - 240 VAC/VDC Emitter Light Source Light/Dark
Sensing Distance 0 - 17 m Light Source Visible Red LED
Material ABS Sensing Mode Reflective
Indicator Type LED Degree of Protection IP67
Temperature Rating -40 to 140 °F Standards UL 60947-5-2:2014, EN 60947-5-2:2007 + A1:2012, EN 62471:2008

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok