PEPPERL+FUCHS CJ10-30GK-WS 250V Pepperl & Fuchs Capacitive Sensor, 10mm range
Description
Capacitive sensor with PBT housing and sensing face, sensitivity adjustment potentiometer. LED, yellow switching state indicator. It features 10 mm non-flush and the switching distance can be set over a wide range with the potentiometer.
Specifications
Brand Name | Pepperl+Fuchs | Item Name | Capacitive Proximity Sensor |
Sensing Distance | 10 mm | Output | NO |
Output Circuit Type | 2-Wire | Voltage Rating | 20 - 253 VAC |
Amperage Rating | 5 - 200 mA | Operating Frequency | 0 - 10 Hz |
Conductor Size | 0.75 mm² | Cable Length | 2 m |
Degree of Protection | IP67 | Indicator Type | LED |
Connection Type | 2 m PVC Cable | Material | PBT |
Temperature Rating | -25 to 70 °C | Standards | cULus Listed, EN 60947-5-2:2007, EN 60947-5-2/A1:2012, IEC 60947-5-2:2007, IEC 60947-5-2 AMD 1:2012, CCC |
Packages
1 - UNIT - 1 |