Abbotsford
pafnbb518gm50e0

PEPPERL & FUCHS NBB5-18GM50-E0 5mm 10-30VDC Inductive Sensor

Price $146.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PEPPERL+FUCHS
Manufacturer #:NBB5-18GM50-E0

Description

Inductive sensor with brass, nickel-plated housing, PBT sensing face. All direction LED, yellow switching state indicator. It features 5 mm flush.

Specifications

Brand Name Pepperl+Fuchs Item Name Inductive Proximity Sensor
Sensing Distance 5 mm Output Normally Open
Output Circuit Type NPN Dimensions 18 mm dia x 50 mm H
Voltage Rating 10 - 30 VDC Amperage Rating 0 - 200 mA
Operating Frequency 0 - 800 Hz Conductor Size 0.34 mm²
Degree of Protection IP67 Indicator Type All Direction LED, Yellow
Connection Type 2 m PVC Cable Material Nickel Plated Brass
Mounting Type Flush Temperature Rating -25 to 70 °C
Standards cULus Listed, CCC, cCSAus Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok