Abbotsford
pafnj818gm50e2v1

PEPPERL & FUCHS NJ8-18GM50-E2-V1 Inductive Proximity Sensor, 10-60VDC

Price $247.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PEPPERL+FUCHS
Manufacturer #:NJ8-18GM50-E2-V1

Description

Capacitive sensor with stainless steel housing and PBT sensing face. LED, yellow switching state indicator. It features 8 mm non-flush.

Specifications

Brand Name Pepperl+Fuchs Item Name Inductive Proximity Sensor
Sensing Distance 8 mm Connection Connector M12x1, 4-Pin
Output PNP-NO Dimensions 24 mm L x 24 mm W x 59 mm H
Voltage Rating 10 - 60 VDC Amperage Rating 200 mA
UPC 021577123558

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok