Abbotsford
pafnbb1030gm50ws

PEPPERL & FUCHS NBB10-30GM50-WS 20-253VAC Inductive Proximity Sensor - 10 mm Embeddable

Price $324.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PEPPERL+FUCHS
Manufacturer #:NBB10-30GM50-WS

Description

Inductive sensor with brass, nickel-plated housing, PBT sensing face. LED, green are operating voltage indicator, LED, yellow switching state indicator. It features 10 mm flush and 2-wire AC.

Specifications

Brand Name Pepperl+Fuchs Item Name Inductive Proximity Sensor
Sensing Distance 10 mm Output Normally Open
Output Circuit Type 2-Wire Dimensions 30 mm dia x 50 mm H
Voltage Rating 20 - 253 VAC Amperage Rating 5 - 200 mA
Operating Frequency 0 - 20 Hz Conductor Size 0.75 mm²
Degree of Protection IP67 Indicator Type LED, Green (Operating Voltage), LED, Yellow (Switching State)
Connection Type 2 m PVC Cable Material Nickel Plated Brass
Mounting Type Flush Temperature Rating -25 to 70 °C
Standards cULus Listed, CCC, cCSAus Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok