PEPPERL & FUCHS NBB10-30GM50-WS 20-253VAC Inductive Proximity Sensor - 10 mm Embeddable
Description
Inductive sensor with brass, nickel-plated housing, PBT sensing face. LED, green are operating voltage indicator, LED, yellow switching state indicator. It features 10 mm flush and 2-wire AC.
Specifications
Brand Name | Pepperl+Fuchs | Item Name | Inductive Proximity Sensor |
Sensing Distance | 10 mm | Output | Normally Open |
Output Circuit Type | 2-Wire | Dimensions | 30 mm dia x 50 mm H |
Voltage Rating | 20 - 253 VAC | Amperage Rating | 5 - 200 mA |
Operating Frequency | 0 - 20 Hz | Conductor Size | 0.75 mm² |
Degree of Protection | IP67 | Indicator Type | LED, Green (Operating Voltage), LED, Yellow (Switching State) |
Connection Type | 2 m PVC Cable | Material | Nickel Plated Brass |
Mounting Type | Flush | Temperature Rating | -25 to 70 °C |
Standards | cULus Listed, CCC, cCSAus Certified |
Packages
1 - UNIT - 1 |