Abbotsford
pafnbn1530gm60a0v1

PEPPERL & FUCHS NBN15-30GM60-A0-V1 15mm 10-30VDC Inductive Sensor

Inventory
Unavailable for order
Manufacturer:PEPPERL+FUCHS
Manufacturer #:NBN15-30GM60-A0-V1

Description

Inductive sensor. NPN NO/NC switching element function. 15 mm rated operating distance. Non-flush installation. DC output polarity. 0 to 12.15 mm assured operating distance. Reverse polarity protected. Pulsing short-circuit protection. LED, yellow switching state indicator. Brass, nickel-plated housing. PBT sensing face. IP67 protection rating. Ambient temperature of -25 to 70°C.

Specifications

Brand Name Pepperl+Fuchs Item Name Inductive Proximity Sensor
Sensing Distance 15 mm Connection M12 Connector
Output NPN Dimensions 30 mm dia x 70 mm H
Voltage Rating 10 - 30 VDC Amperage Rating 20 mA
Operating Frequency 200 Hz Color Nickel Plated

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok