Abbotsford
pafncn30u4no

PEPPERL+FUCHS NCN30+U4+N0 8.2V Pepperl & Fuchs Inductive Sensor, 30 mm range

Price $259.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PEPPERL+FUCHS
Manufacturer #:NCN30+U4+N0

Description

Inductive sensor with PBT or metal housing and PBT sensing face. LED, yellow switching state indicator. It features reverse polarity protected.

Specifications

Brand Name Pepperl+Fuchs Item Name Inductive Proximity Sensor
Sensing Distance 30 mm Output NAMUR, NC
Output Circuit Type 2-Wire Voltage Rating 8.2 V
Amperage Rating 3 mA Operating Frequency 0 - 150 Hz
Conductor Size 2.5 mm² Degree of Protection IP68
Indicator Type LED Connection Type Screw Terminal
Material Metal/PBT Temperature Rating -25 to 100 °C
Standards EN 60947-5-6:2000, IEC 60947-5-6:1999, cULus Listed, cCSAus Certified, CCC Approved

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok