Abbotsford
pafnj40u1e2

PEPPERL & FUCHS NJ40+U1+E2 Inductive Proximity Sensor, 10-60VDC

Price $373.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PEPPERL+FUCHS
Manufacturer #:NJ40+U1+E2

Description

Inductive sensor with PBT housing and PBT sensing face. LED, yellow switching state indicator and LED, green operating voltage indicator. It features 40 mm non-flush and reverse polarity protected.

Specifications

Brand Name Pepperl+Fuchs Item Name Inductive Proximity Sensor
Sensing Distance 40 mm Connection Screw Terminal
Output PNP-NO Dimensions 55 mm L x 55 mm W x 128 mm H
Voltage Rating 10 - 60 VDC Amperage Rating 200 mA

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok