Abbotsford
rayrtd4al

NVENT THERMAL RTD4AL DigiTrace® Temperature Sensor

Price $574.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:RTD4AL

Description

Pipe mounted RTD for accurate temperature sensing (–100 °F to 900 °F) in non-hazardous and hazardous areas. Approved for CID2 locations. Simple and fast to install, connection with 3/4"/19 mm NPT conduit hub. Sensor housing is NEMA-4X rated. Temperature measuring range: –100 °F to 900 °F/–73 °C to 482 °C. Reliable during long life.

Specifications

Brand Name Raychem Sub Brand DigiTrace®
Item Name Temperature Sensor Type 3-Wire
Measuring Range -100 to 900 °F Accuracy +/- 1 °F at 32 °F
Series/Model RTD Electrical Connection 16-22 AWG
Voltage Rating 300 V Resistance 100 O at 0 °C
Enclosure Type NEMA 4X Material 316 Stainless Steel Sheath, Aluminum Housing
Standards CSA, Class I, II, Division 2, Groups A, B, C, D, E, F, G, cCSAus Listed Application For Monitoring and Control Systems
UPC 715629007391

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok