Abbotsford
rayrtd200

NVENT THERMAL 254741-000 3-Wire RTD-200 Temperature Sensor For Ambient Sensing

Price $326.86 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:254741-000

Description

The Raychem RTD-200 is a three-wire, ambient sensing platinum RTD (resistance temperature detector-tor) typically used with electronic control systems that require accurate ambient temperature sensing. The RTD-200 comes with a 1/2" NPT fitting that installs to the appropriate conduit box. This allows mounting of the RTD in a typical ambient location. This also allows for splicing of RTD extension wire back to the controller.

Specifications

Brand Name Raychem Item Name Temperature Sensor
Measuring Range -100 to 300 °F Temperature Rating 300 °F
Accuracy +/- 0.3 °F Series/Model RTD-200
Electrical Connection 22 AWG Amperage Rating 600 V Wire Dielectric Strength
Resistance 100 O Material 316 Stainless Steel Housing, Fluoropolymer Outer Jacket
Dimensions 1/4 in dia x 3 in L Includes 1/2 in NPT Fitting
Application For Electronic Control Systems UPC 715629007407

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok