ittenm10

PROCESS FLOW SYSTEMS 20 ft Process Flow Systems Non-Mercury ENM-10 Level Regulator Float Switch

Availablefor Backorder
Price $480.90 / EA
Qty EA
Manufacturer:PROCESS FLOW SYSTEMS
Manufacturer #:5828811

Description

ENM-10 Level regulator. The regulator casing is made of polypropylene and the cable is sheathed with a special PVC or Nitrile/PVC rubber compound. The plastic components are welded and screwed together. Adhesive is never used. Impurities and deposits will not adhere to the smooth casing.

Specifications

Brand Name Powerlite Item Name Float Switch
Type Ball, Pear Shape Voltage Rating 250 V
Cord Length 6 m Amperage Rating 10 A
Material Rubber Color/Finish Gray
Mounting Suspended Degree of Protection IP68
Temperature Rating 60 °C

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok