Abbotsford
entipm1b

ABB IPM1B ABB Control IPM Mini-Foot Switch, Black

Price $105.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:IPM1B

Description

Mini foot switch with cover. Materials: cover and base made of self-extinguishing ABS.

Specifications

Brand Name ABB Item Name Mini Foot Switch
Voltage Rating 250 V Amperage Rating 0.06/3 A
Frequency Rating 50/60 Hz Material ABS
Series IPM Contact Configuration 1 NO, 1 NC
Closed Contact Resistance 30 mO Color Black/Black
Action Snap Action Dimensions 101 mm L x 75 mm W x 35 in H
Actuator Type Pedal Enclosure Type IP40
Operating Cycles 100000 Environmental Conditions -10 to 70 °C Operating Temperature, -25 to 80 °C Storage Temperature
Standards IEC 60947-5-1, IEC 61058-1 Application For Foot Switch-Operated Machines Such as: Shearing Machines, Folding Machines, Spinning Lathes, Machine Tools, Wrapping Machines, Riveting Presses, etc.
UPC 662019757544

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok