Abbotsford
entipsy2d22

ABB IPSY2D22 3Amp 250V 1+1 Slow Action 2NO 2NC ABB IPS Series Foot Switch Neutral Position,Yellow

Price $363.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:IPSY2D22

Description

Foot switch with cover. Materials: base, cover and pedal made of shock resistant Bayblend® FR 90 material (alloyed polycarbonate and ABS). Free movement (momentary): contact position follows pedal movement: actuated when the pedal is pushed down, released when pedal is in a state of rest. Foot switch locked in neutral position: same operation as free movement, after unlocking the pedal with the end of the foot.

Specifications

Brand Name ABB Item Name Foot Switch
Voltage Rating 250 VAC Amperage Rating 3 A
Frequency Rating 50/60 Hz Material Thermoplastic
Series IPS Contact Configuration 2 NO, 2 NC
Closed Contact Resistance 25 mO Color Yellow
Action Non-Overlapping Slow Action Contact Dimensions 280 mm L x 140 mm W x 138 in H
Actuator Type Pedal Enclosure Type IP65
Operating Cycles 300000 Mechanical Environmental Conditions -10 to 70 °C Operating Temperature, -25 to 80 °C Storage Temperature
Standards EN 60947-1, EN 60947-5-1, EN 61058-1, IEC 60947-1, IEC 60947-5-1, UL 508 and CSA C22-2 N°14 Application For Foot Switch-Operated Machines Such as: Shearing Machines, Folding Machines, Spinning Lathes, Machine Tools, Wrapping Machines, Riveting Presses, etc.
UPC 888614187948

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok