Abbotsford
entipsy3a11

ABB IPSY3A11 3Amp 250V 1 Snap Action 1NO 1NC ABB IPS Series Foot Switch Low Position, Yellow

Price $301.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:IPSY3A11

Description

Foot switch snap action contacts. Grey base and yellow cover. Latched in low position. Rated impulse withstand voltage 6kV. 1 auxiliary contact NC and 1 auxiliary contact NO. Mechanical durability 30 million.

Specifications

Brand Name ABB Item Name Foot Switch
Voltage Rating 250 VAC Amperage Rating 3 A
Frequency Rating 50/60 Hz Material Thermoplastic
Series IPS Contact Configuration 1 NO, 1 NC
Closed Contact Resistance 25 mO Color Yellow
Action Snap Action Dimensions 280 mm L x 140 mm W x 138 in H
Actuator Type Pedal Enclosure Type IP65
Operating Cycles 300000 Mechanical Environmental Conditions -10 to 70 °C Operating Temperature, -25 to 80 °C Storage Temperature
Standards EN 60947-1, EN 60947-5-1, EN 61058-1, IEC 60947-1, IEC 60947-5-1, UL 508 and CSA C22-2 N°14 Application For Foot Switch-Operated Machines Such as: Shearing Machines, Folding Machines, Spinning Lathes, Machine Tools, Wrapping Machines, Riveting Presses, etc.
UPC 662019794839

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok