Abbotsford
entipsz1a11

ABB IPSZ1A11 3Amp 250V 1 Snap Action 1NO 1NC ABB IPS Series Foot Switch Free Movement, Grey/Red

Price $301.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:IPSZ1A11

Description

Foot switch with half cover. Materials: base, cover and pedal made of shock resistant Bayblend® FR 90 material (alloyed polycarbonate and ABS). Free movement (momentary): contact position follows pedal movement: actuated when the pedal is pushed down, released when pedal is in a state of rest.

Specifications

Brand Name ABB Item Name Foot Switch
Type IPS Foot Switches Voltage Rating 250 VAC
Amperage Rating 3 A Frequency Rating 50/60 Hz
Material Thermoplastic Series IPS
Contact Configuration 1 NO, 1 NC Closed Contact Resistance 25 mO
Color Half Red Action Snap Action
Dimensions 280 mm L x 140 mm W x 138 in H Actuator Type Pedal
Enclosure Type IP65 Operating Cycles 300000 Mechanical
Environmental Conditions -10 to 70 °C Operating Temperature, -30 to 80 °C Storage Temperature Standards EN 60947-1, EN 60947-5-1, EN 61058-1, IEC 60947-1, IEC 60947-5-1, UL 508 and CSA C22-2 N°14
Application For Foot Switch-Operated Machines Such as: Shearing Machines, Folding Machines, Spinning Lathes, Machine Tools, Wrapping Machines, Riveting Presses, etc. UPC 662019794952

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok