Abbotsford
cthe50ar1

EATON E50AR1 1NO-1NC E50 NEMA Heavy Duty Plug-In Limit Switch

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:E50AR1

Description

E50SA body, pre-assembled, singe pole, 1 NO/1 NC, side rotary head with standard spring return, no indicating light.

Specifications

Brand Name Eaton Item Name Limit Switch
Type Plug-in, Heavy Duty Actuator Side Rotary
Voltage Rating 600 AC Contact Configuration 1 NO, 1 NC
Connection 1/2 in NPT Number of Poles 1
Travel 90° Dimensions 4.22 in L x 1.54 in W x 2.46 in H
Series/Model E50 Action Snap
Amperage Rating 10 A at 240 VAC, 1 A at 250 VDC Operating Cycles 13000000 Mechanical, 1000000 Electrical
Material Die-Cast Zinc Mounting Type Surface
Degree of Protection IP67 Connection Type Screw Terminal
NEMA Rating NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13 Temperature Rating 10 - 200 °F
Standards UL Listed, CSA Certified Application For Industrial, Maintenance, Repair and Automotive
UPC 782113289861

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok