Abbotsford
cthlsm11s

EATON LSM-11S 1no 1nc Contactor Eaton Cutler-Hammer Metal Body Limit Switch

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:LSM-11S

Description

Position switch 1NO 1NC rounded plunger with metal enclosure.

Specifications

Brand Name Eaton Type LS-Titan
Contact Configuration 1 NO-1 NC, Snap Action, Positive Opening Connection Cage Clamps
Dimensions 1.2200 IN X 1.3200 IN X 2.9900 IN Connection Type Cage Clamps
Standards UL Listed,RoHS Compliant Application Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
UPC 786685392134

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok