Abbotsford
cthlss11s

EATON LS-S11S Eaton Cutler-Hammer C-H LS-S11S Limit Switch

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:LS-S11S

Description

Position switch 1NO 1NC rounded plunger with metal enclosure.

Specifications

Brand Name Eaton Sub Brand None
Type LS-Titan Contact Configuration 1 NO-1 NC With Positive Opening Contact
Connection Screw Terminals Dimensions 2.9900 IN X 1.2200 IN X 0.1000 IN
Material Plastic Connection Type Screw-Type Terminals
Standards UL Listed,RoHS Compliant Application Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
UPC 786685392486

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok