Abbotsford
abbls45m91b11

ABB LS45M91B11 40mm Safety Limit Switch with Spring Rod Actuator

Price $118.21 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:LS45M91B11

Description

40 mm metal limit switch with spring rod actuator.

Specifications

Brand Name ABB Item Name Limit Switch
Type Metal Limit Switches Actuator Stainless Steel Spring Rod
Contact Configuration 1 NO, 1 NC Connection 1/2 in NPT Cable Gland
Dimensions 40 mm W Action Zb Snap Action
Material Zinc Alloy Mounting Type Screw
Degree of Protection IP66 Connection Type (2) M3.5 Screw Terminal with Cable Clamp, (2 or 4) M5 Screw Terminal
Environmental Conditions -25 to 70 °C Operation, -30 to 80 °C Storage Standards IEC 60947-1, IEC 60947-5-1, EN60947-1, EN60947-5-1, UL 508 and CSA C22-2 No. 14
UPC 662019790305

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok