Abbotsford
entls45p51b11

ABB LS45P51B11 40mm ABB Adjustable Limit Switch

Price $108.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:LS45P51B11

Description

30° cam translation movement limit switch. IP65, UL Type 4X standards. PG 13.5 and 1/2 inch NPT.

Specifications

Brand Name ABB Item Name Limit Switch
Type Plastic Limit Switches Actuator 22 mm Adjustable Polyamide Roller Lever
Contact Configuration 1 NO, 1 NC Connection 1/2 Inch NPT Electrical
Dimensions 40 mm W Action Zb Snap Action
Material Plastic Degree of Protection IP65
Connection Type (2 or 4) M5 Screw Terminal NEMA Rating Type 4
Standards UL Listed UPC 662019793528

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok