Abbotsford
wtr7703

WHITE-ROGER DIV OF EMERSON 5.3 inch h x8.25 inch l x3.5 inchD White-Rodgers Pressure Sensing Air Flow Switch

Price $94.27 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COPELAND
Manufacturer #:770-3

Description

Dual purpose air switch responds to positive, negative or differential air pressure. Design eliminates fluttering or malfunction due to shock or vibration normally encountered with sail switches. Wide operating range. Furnished with one 12 inch piece 1/4 inch O.D. flexible tubing, nuts and ferrules. Can be mounted in any position except upside down. Enclosed diaphragm.

Specifications

Brand Name White-Rodgers Item Name Pressure Switch
Connection Size 1/4 in OD Pressure Rating 0.05 - 12 in WC
Type Dual Purpose Electrical Rating 15 A at 120/240/277 VAC Resistive, 300 VA at 125-277 VAC
Switch Type SPDT Connection Type Flexible Tubing
Dimensions 3-1/4 in W x 3-3/16 in D x 6-1/8 in H Temperature Rating -40 to 180 °F
Standards UL Listed, CSA Certified

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok