Abbotsford
appafu033302

EGS AFU033302 1 Break 1 End Right Appleton AFU 25 Pound Pull Force Control Switch

Price $1,778.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:AFU033302

Description

AFU conveyor control switch provides normal and emergency shut off for motor driven machinery. This switch is used in the control circuit of magnetic motor starters to shut down motor driven conveyors or other machinery. Constructed with cast aluminum housing, red epoxy coated steel flag arm, stainless steel actuator shaft, retaining ring, clevis loop and torsion springs. Stainless steel bushing can be easily reversed to increase or decrease actuation force.

Specifications

Brand Name Appleton Item Name Cable Pull Switch
Type Right Hand Single Stop Number of Poles 1
Contact Configuration 2 NO, 2 NC Series/Model AFU
Maximum Load Capacity 25 lb Material Aluminum
Temperature Rating -40 to 66 °C Standards UL 508, UL 698, UL 1203. UL E164877, E10449
Application For Used in Control Circuit of Magnetic Motor Starters to Shut Down Motor Driven Conveyors or other Machinery UPC 781381741224

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok