Abbotsford
appafu033320

EGS Nema 3/4X 600VAC 15Amp 2 Lugs 1-1/2 inch OC Appleton Conveyor Control, Aluminum

Price $1,812.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:AFU033320

Description

AFU conveyor control switch provides normal and emergency shut off for motor driven machinery. This switch is used in the control circuit of magnetic motor starters to shut down motor driven conveyors or other machinery. Constructed with cast aluminum housing, red epoxy coated steel flag arm, stainless steel actuator shaft, retaining ring, clevis loop and torsion springs. Stainless steel bushing can be easily reversed to increase or decrease actuation force.

Specifications

Brand Name Appleton Item Name Cable Pull Switch
Type Single End Left Emergency Number of Poles 1
Contact Configuration NO, NC-DB, TCDB Series/Model AFU
Maximum Load Capacity 25 lb Contact Ratings 15 A at 120/240/480/600 VAC, 0.8 A at 115 VDC, 0.4 A at 230 VDC
Material Aluminum Temperature Rating -40 to 66 °C
Enclosure Type NEMA 3, 4, 4X, 12 Standards UL 508, UL 698, UL 1203. UL E164877, E10449
Application For Used in Control Circuit of Magnetic Motor Starters to Shut Down Motor Driven Conveyors or other Machinery UPC 781381741217

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok