Abbotsford
kilxs1c

HUBBELL XS-1C 20Amp 120/277 Volt AC, 1-Pole Hubbell Killark® Hazardous Location Tumblr Switch With Cover; Gray

Price $238.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:XS-1C
Documents Documents

Description

XS Series are front lever rotary operated switch assemblies with standard provisions for padlocking in either ON or OFF position. The lever is connected to a threaded stainless steel shaft which passes through the cover.

Specifications

Brand Name Hubbell Sub Brand Killark
Type Aluminum tumbler switch cover Voltage Rating 120 - 277 VAC
Action SP Actuator Lever
Number of Poles 1,1 Amperage Rating 20 A
Material Aluminum Standards UL, CSA, FM APPROVED
Application Used where making, breaking, or changing connections in an electric circuit is required. UPC 783936925004

Packages

1 - UNIT - 1 392 - UNIT - 392
This website uses cookies to ensure you get the best experience on our website. Read more
Ok