Abbotsford
sie3sb35004ad11

SIEMENS 3SB35004AD11 Selector Switch Actuator 28.5 mm OD Key Operated, Round

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:3SB35004AD11

Description

Kyd Sel Sw,mtnd,2pos,all,op,rnd-mtl

Specifications

Brand Name Siemens Item Name Selector Switch Actuator
Dimensions 28.5 mm OD Type Key Operated, Round
Color Silver Standards UL Listed, CSA Certified
UPC 754554652733

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok