Abbotsford
cute50dr1

EATON E50DR1 End Cap 4 in Solvent Weld PVC

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:E50DR1

Description

Operating head for use with E50 heavy-duty plug-in limit switches.

Specifications

Brand Name Ipex Item Name End Cap
Connection Size 4 in Connection Type Solvent Weld
Material PVC Type Heavy duty plug-in limit switch
Dimensions 1.0500 IN X 1.5400 IN X 2.4600 IN For Use With Rigid PVC Conduit
Standards CSA C22.2 Number 211.2, Number 211.0, UL651, NEMA TC2 Application For Utilities, Cable, Communications, Residential, Airports, Subways, Bridges and Tunnels, Mines, Marinas, Water/Sewage Treatment Plants, Pulp and Paper Industries, Street and Highway Lighting, Food Processing Plants, Agricultural, Parking Garages, Car Washes, Fish Plants, Steel Mills
UPC 782113290560

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok