Abbotsford
appfsk1vsa

EGS FSK1VSACN 1-Gang Appleton Cast Cover Square Handle, CF Aluminum

Price $133.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FSK1VSACN

Description

Cast cover, weatherproof, furnished with gasket and stainless steel screws. Operating type for square handle tumbler or toggle switches.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Cover Material Aluminum
Mounting Screw Mount Type Waterproof
Color/Finish Natural/Anodized For Use With FSK 1-Gang Duplex Receptacle, Threaded Rigid Conduit and IMC
Includes Screws and Gasket Standards UL 514A, CSA C22.2 No. 18.1, NEMA 3R
UPC 781381495042

Packages

1 - UNIT -1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok