Abbotsford
wdm1011000000

WEIDMULLER 1011000000 WSI 6 W-Series Fuse Terminal

Price $10.2660 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER LTD
Manufacturer #:1011000000

Description

W-Series fuse terminal, rated cross-section: 6 mm2, screw connection.

Specifications

Brand Name Weidmuller Sub Brand Klippon®
Item Name Terminal Block Type Modular
Voltage Rating 250 V Amperage Rating 6.3 A
Number of Poles 2 Conductor Size 20-8 AWG
Mounting Type Snap-On Series W
Power Rating 1.31 W Wire Strip Length 12 mm
Torque Rating 0.8 - 1.6 N-m Connection Type Screw
Temperature Rating -50 to 120 °C Block Material Wemid
Color Dark Beige Dimensions 0.311 in W x 2.402 in D x 2.362 in H
Includes Pivoting Fuse Holder Standards CE Certified, CSA Certified, EAC Approved, UR, RoHS Compliant
UPC 626835105620

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok