Abbotsford
cthxbut6pe

EATON XBUT6PE 2 Positions 24AWG 8AWG 8.2mm Cutler-Hammer Terminal Ground Block, Yellow/Green

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XBUT6PE

Description

The ground terminal blocks have the same shape and pitch as the standard terminal block, in a green-yellow housing. They easily snap onto the DIN rail to make a reliable mechanical and electrical contact that meets all requirements of IEC 60-947-7-2.

Specifications

Brand Name Eaton Item Name Terminal Block
Type Ground Conductor Size 0.2 mm², 0.25 - 6 mm²
Mounting Type 35 mm DIN Rail Series IEC-XB
Spacing 8.2 mm Connection Type Screw
Color Green/Yellow Dimensions 47.5 mm H
Standards CSA Certified, UL Listed Application Wiring Management and Devices
UPC 782116904969

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok