Abbotsford
ent011511607

TYCO ELECTRONICS 1SNA115116R0700 TERM BLOCK M4/6 GRY24-10 AWG

Price $2.98 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:1SNA115116R0700

Description

Modular Terminal Blocks, Feed-Through, screw clamp terminal block, 10 AWG rated cross section, 4 mm² rated cross section, grey.

Specifications

Brand Name TE Connectivity Item Name Modular Terminal Block
Type 1-Level, Feed-through Voltage Rating 1000 V
Amperage Rating 32 A Conductor Size 22-10 AWG
Mounting Type DIN Rail Series M4/6
Power Rating 1 W Wire Strip Length 9.5 mm
Spacing 6 mm Torque Rating 0.5 - 0.8 N-m
Connection Type Screw Clamp Temperature Rating -55 to 110 °C
Block Material Polyamide Color Gray
Dimensions 40.5 mm L x 6 mm W x 44.5 mm H Standards UL 94V-0, IP20, EU RoHS Directive 2002/95/EC

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok