Abbotsford
ent011511811

TYCO ELECTRONICS 1SNA115118R1100 TERM BLOCK M6/8 GRY24-8 AWG

Price $4.65 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:1SNA115118R1100

Description

Modular Terminal Blocks, Feed-Through, screw clamp terminal block, 8 AWG rated cross section, 6 mm² rated cross section, grey.

Specifications

Brand Name TE Connectivity Item Name Modular Terminal Block
Type 1-Level, Feed-through Voltage Rating 1000 V
Amperage Rating 41 A Conductor Size 22-8 AWG
Mounting Type DIN Rail Series M6/8
Wire Strip Length 12 mm Spacing 8 mm
Torque Rating 0.8 - 1 N-m Connection Type Screw Clamp
Temperature Rating -55 to 110 °C Block Material Polyamide
Color Gray Dimensions 40.5 mm L x 8 mm W x 44.5 mm H
Standards UL 94V-0, IP20, EU RoHS Directive 2002/95/EC

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok