Abbotsford
ent011537724

TYCO ELECTRONICS 1SNA115377R2400 FUSE BLOCK M10/16.SF GRY24-8 AWG

Price $24.46 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:1SNA115377R2400

Description

M10/16.SF Screw Clamp Terminal Block for 6.3 x 32 fuses, Grey. Protect your circuits with 6.35x32 fuse terminal blocks (fuse not supplied with terminal blocks).

Specifications

Brand Name TE Connectivity Item Name Terminal Block
Type 1-Level, Fusible Voltage Rating 750 V
Amperage Rating 10 A Conductor Size 18-8 AWG
Mounting Type DIN Rail Series M10/16.SF
Wire Strip Length 11 mm Spacing 16 mm
Torque Rating 0.8 - 1 N-m Connection Type Screw Clamp
Temperature Rating -55 to 110 °C Block Material Polyamide
Color Gray Dimensions 51.5 mm L x 16 mm W x 68 mm H
For Use With 6.3 x 32 mm Fuses Standards EU RoHS Directive 2002/95/EC

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok