Abbotsford
ent011565725

TYCO ELECTRONICS 11565725 10Amp 630V 22-12AWG Fuse Holder Block, Gray

Price $15.80 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:1SNA115657R2500

Description

Gray, fuse holder block with 8 mm spacing, 10 Amp rated UL current with screw clamp connection that accepts 22-12 AWG UL wire range

Specifications

Brand Name TE Connectivity Item Name Modular Terminal Block
Type 1-Level Voltage Rating 630 VAC
Amperage Rating 6.3 A Number of Poles 2
Conductor Size 12 AWG Mounting Type DIN Rail
Series M4/8.SF Wire Strip Length 9.5 mm
Spacing 8 mm Torque Rating 4.4 in-lb
Connection Type Screw Temperature Rating -55 to 110 °C
Block Material Polyamide 6.6 Color Gray
Dimensions 41 mm L x 8 mm W x 56.5 mm H For Use With 5 x 20 mm and 5 x 25 mm Fuses
Standards IP20, RoHS Compliant, ELV Compliant, EU REACH Compliant, UL 94V-0 Flammability Rating

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok