Abbotsford
wdm1020100000

WEIDMULLER 1020100000 32A 800V Weidmuller Feed-Through Terminal

Price $2.6803 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:1020100000

Description

W series. Feed through terminal block.

Specifications

Brand Name W Interconnections Item Name Terminal Block
Type Feed-Through Amperage Rating 20 A
Conductor Size 0.5 - 1.5 mm², 0.5 - 2.5 mm² Connection Type Screw
Temperature Rating -60 to 130 °C Block Material Thermoplastic
Color Beige Dimensions 6.1 mm W
Standards UL 94-V0 Flammability Rating UPC 626835150613

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok