Abbotsford
wie5550410530

WIELAND ELECTRIC 55.504.1053.0 Wieland Electric Feed-Through Mini Blocks with Screw Connection for WKM 4/15, Grey

Price $2.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:55.504.1053.0

Description

Type-WKM4/15 mini block with screw connection for mounting on TS 15. It has 0.5 to 4 mm² fine stranded and 0.5 to 6 mm² solid cross-sections.

Specifications

Brand Name Wieland Electric Item Name Terminal Block
Type Mini, Type WKM4/15 Voltage Rating 500 V
Amperage Rating 28 A Number of Poles 2
Conductor Size 20-10 AWG Mounting Type 15 mm DIN Rail
Wire Strip Length 9 mm Terminal Type Screw
Torque Rating 0.5 N-m Block Material Thermoplastic Insulation, PA666 Housing
Color Gray Dimensions 32 mm L x 6 mm W
Standards CSA, SEV-EX Certified, REACH-SVHC Compliant, UL94V-0 Flammability Rating UPC 015573478507

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok