Abbotsford
wie5850400551

WIELAND ELECTRIC 58.504.0055.1 32Amp 1000V Wieland Electric Feed Through Terminal Block, Black

Price $1.86 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:58.504.0055.1

Description

Type-WT4 feed-through terminal block with screw connection, universal foot for DIN mounting. It has 4 mm² nominal cross section.

Specifications

Brand Name Wieland Electric Item Name Terminal Block
Type WT 4 SW Feed-Through Voltage Rating 1000 V
Amperage Rating 32 A Mounting Type 35 mm DIN Rail
Wire Strip Length 9 mm Torque Rating 0.5 N-m
Connection Type Screw Temperature Rating 120 °C
Color Black Dimensions 48 mm L x 6 mm W x 48 mm H
Standards CSA, SEV-EX Certified, REACH-SVHC Compliant UPC 049088172780

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok